Overview
Mfr description
1B48SDS 1B48SDS, V-BELT PULLEY, 1 GROOVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSDS
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057093454
- UPC_NO195057093454
- Bore in StringBored for SDS Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data