Overview
Mfr description
1C120SF 1C120SF, V-BELT PULLEY, 1 GROOVE
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number195057179189
- UPC_NO195057179189
- Bore in StringBored for SF Bushing
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data