Motion
1VL30X5/8
Variable Pitch Pulley - 1 Groove, 2.8700 in OD, Cast Iron Material
MI ITEM #11561491
MFR #1VL30X5/8
List Price$26.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 2.8700 in OD, Cast Iron Material
MI ITEM #11561491
MFR #1VL30X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.36/each for your price

Overview

Mfr description
1VL30X5/8 1VL30X5/8, V-BELT PULLEY, 1 GR

Specifications

  • Number Of Grooves
    1
  • Outside Diameter
    2.8700 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057185319
  • UPC_NO
    195057185319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought