Motion
1VL40X5/8
Variable Pitch Pulley - 1 Groove, 3.7500 in OD, Cast Iron Material
Mi Item #11561497
MFR #1VL40X5/8
Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 3.7500 in OD, Cast Iron Material
Mi Item #11561497
MFR #1VL40X5/8

Mfr description
1VL40X5/8 1VL40X5/8, V-BELT PULLEY, 1 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.81/each

Specifications

Dimensions

  • Outside Diameter
    3.7500 in

Details

  • Manufacturer Upc Number
    195057185371
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    195057185371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)