Motion
1VM50X5/8
Variable Pitch Pulley - 1 Groove, 4.7500 in OD, Cast Iron Material
MI ITEM #11561503
MFR #1VM50X5/8
Your Price$56.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 4.7500 in OD, Cast Iron Material
MI ITEM #11561503
MFR #1VM50X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.34/each(List $64.79)

Overview

Mfr description
1VM50X5/8 1VM50X5/8, V-BELT PULLEY, 1 GR

Specifications

  • Number Of Grooves
    1
  • Outside Diameter
    4.7500 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057185456
  • UPC_NO
    195057185456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text