Motion
1VP40X1
Variable Pitch Pulley - 1 Groove, 3.7500 in OD, Cast Iron Material
Mi Item #11561517
MFR #1VP40X1
Price$32.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 3.7500 in OD, Cast Iron Material
Mi Item #11561517
MFR #1VP40X1

Mfr description
1VP40X1 1VP40X1, V-BELT PULLEY, 1 GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.87/each

Specifications

Dimensions

  • Outside Diameter
    3.7500 in

Details

  • Manufacturer Upc Number
    195057185593
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    195057185593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)