Motion
1VP60X7/8
Variable Pitch Pulley - 1 Groove, 6.0000 in OD, Cast Iron Material
Mi Item #11561546
MFR #1VP60X7/8
Price$114.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 6.0000 in OD, Cast Iron Material
Mi Item #11561546
MFR #1VP60X7/8

Mfr description
1VP60X7/8 1VP60X7/8, V-BELT PULLEY, 1 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.64/each

Specifications

Dimensions

  • Outside Diameter
    6.0000 in

Details

  • Manufacturer Upc Number
    195057185883
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    195057185883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)