Motion
1VP68X1
Variable Pitch Pulley - 1 Groove, 6.5500 in OD, Cast Iron Material
MI ITEM #11561558
MFR #1VP68X1
List Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 6.5500 in OD, Cast Iron Material
MI ITEM #11561558
MFR #1VP68X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.28/each for your price

Overview

Mfr description
1VP68X1 1VP68X1, V-BELT PULLEY, 1 GROOVE

Specifications

  • Number Of Grooves
    1
  • Outside Diameter
    6.5500 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057186002
  • UPC_NO
    195057186002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text