Motion
2000-5M-06
Timing Belt - 2000 mm Pitch Length, 400 Teeth, Neoprene Material
MI ITEM #11561575
MFR #2000-5M-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2000 mm Pitch Length, 400 Teeth, Neoprene Material
MI ITEM #11561575
MFR #2000-5M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2000-5M-06 2000-5M-06, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    HTD 5mm
  • Pitch Length
    2000 mm
  • Manufacturer Upc Number
    195057978102
  • UPC_NO
    195057978102
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought