Motion
2000-8MX-36
Timing Belt - 2000 mm Pitch Length, 250 Teeth, Polyurethane Material
Mi Item #11561585
MFR #2000-8MX-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2000 mm Pitch Length, 250 Teeth, Polyurethane Material
Mi Item #11561585
MFR #2000-8MX-36

Mfr description
2000-8MX-36 2000-8MX-36, TIMING BELT, PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2000 mm
  • Width
    36 mm

Details

  • Manufacturer Upc Number
    195057097438
  • Material
    Polyurethane
  • Number Of Teeth  
    250
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    8MX
  • Type
    Single Sided
  • UPC_NO
    195057097438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)