Motion
2012X1-7/16
Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, Steel Material
Mi Item #11561696
MFR #2012X1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 1-7/16 in Bore, Steel Material
Mi Item #11561696
MFR #2012X1-7/16

Mfr description
2012X1-7/16 2012X1-7/16, TL BUSHING, 1-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6250 in
  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Outside Diameter  
    5 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Stocked Finished Bore
    1-7/16 in
  • Weight
    1.3 lbs
  • Width
    5 in

Details

  • Bore in String
    1-7/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    2012x1-7/16
  • Manufacturer Upc Number
    195057291911
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    280 in-lbs, 31.6 N-m
  • UPC_NO
    195057291911
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)