Motion
2012X25MMSS
Taper Lock Bushing - 2012 Series, 25 mm Bore, Stainless Steel Material
MI ITEM #11561714
MFR #2012X25MMSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 25 mm Bore, Stainless Steel Material
MI ITEM #11561714
MFR #2012X25MMSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2012X25MMSS 2012X25MMSS, TL BUSHING, 25

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    195057292222
  • UPC_NO
    195057292222
  • Bore in String
    25 mm Finished Bore
  • Width
    5 in
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought