1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
2012x40mm
Taper Lock Bushing - 2012 Series, 40 mm Bore
MI ITEM #
11561726
MFR #
2012x40mm
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 2012x40mm
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
2012x40mm
Taper Lock Bushing - 2012 Series, 40 mm Bore
MI ITEM #
11561726
MFR #
2012x40mm
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2012X40MM 2012X40MM, TL BUSHING, 40 MM F
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
40 mm
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought