1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
20-2P06MDFB5
0 - 20 Tooth, 5 mm Bore Dia., 12.20 mm OD
MI ITEM #
11561760
MFR #
20-2P06MDFB5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 20-2P06MDFB5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
20-2P06MDFB5
0 - 20 Tooth, 5 mm Bore Dia., 12.20 mm OD
MI ITEM #
11561760
MFR #
20-2P06MDFB5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
20-2P06MDFB5 20-2P06MDFB5, TIMING PULLEY
Specifications
Number Of Teeth
20
Bore Diameter
5 mm
Outside Diameter
12.20 mm
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought