Motion
20-3P09-DFA2
Timing Belt Pulley - 20 Tooth, 0.1875 in Bore Dia., 0.7188 in OD
MI ITEM #11561808
MFR #20-3P09-DFA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 0.1875 in Bore Dia., 0.7188 in OD
MI ITEM #11561808
MFR #20-3P09-DFA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-3P09-DFA2 20-3P09-DFA2, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Diameter
  • Outside Diameter
    0.7188 in
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    195057210844
  • UPC_NO
    195057210844
  • Tooth Style
    3P
  • Width
    6.0 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought