Motion
20-5P25-6FS3
Timing Belt Pulley - 20 Tooth, 0.2500 in Bore Dia., 30.70 mm OD
Mi Item #11561909
MFR #20-5P25-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 0.2500 in Bore Dia., 30.70 mm OD
Mi Item #11561909
MFR #20-5P25-6FS3

Mfr description
20-5P25-6FS3 20-5P25-6FS3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    25 mm
  • Outside Diameter
    30.70 mm
  • Width
    2.0 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057813106
  • Material
    Steel
  • Number Of Teeth  
    20
  • Tooth Style
    5P
  • UPC_NO
    195057813106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)