Motion
20HH100
Timing Belt Pulley - 20 Tooth, 79.50 mm OD
MI ITEM #11562068
MFR #20HH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 79.50 mm OD
MI ITEM #11562068
MFR #20HH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    79.50 mm
  • Width
    3.375 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    195057628526
  • Material
    Ductile Iron
  • Number Of Teeth  
    20
  • Tooth Style
    H
  • UPC_NO
    195057628526

Overview

Mfr description
20HH100 20HH100, TIMING PULLEY, H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought