Motion
20LG075
Timing Belt Pulley - 20 Tooth, 59.90 mm OD
MI ITEM #11562080
MFR #20LG075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 59.90 mm OD
MI ITEM #11562080
MFR #20LG075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20LG075 20LG075, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Outside Diameter
    59.90 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057626409
  • UPC_NO
    195057626409
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought