Motion
20LG100
Timing Belt Pulley - 20 Tooth, 59.90 mm OD
MI ITEM #11562081
MFR #20LG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 59.90 mm OD
MI ITEM #11562081
MFR #20LG100

Mfr description
20LG100 20LG100, TIMING PULLEY, G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    59.90 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    G
  • Manufacturer Upc Number
    195057627529
  • Material
    Steel
  • Number Of Teeth  
    20
  • Tooth Style
    L
  • UPC_NO
    195057627529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)