Motion
20MP025-DFM2
Timing Belt Pulley - 20 Tooth, 0.1875 in Bore Dia., 12.40 mm OD
MI ITEM #11562098
MFR #20MP025-DFM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 0.1875 in Bore Dia., 12.40 mm OD
MI ITEM #11562098
MFR #20MP025-DFM2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20MP025-DFM2 20MP025-DFM2, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    12.40 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    195057056282
  • UPC_NO
    195057056282
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought