Motion
20MP025MIA6
Timing Belt Pulley - 20 Tooth, 6 mm Bore Dia., 12.40 mm OD
MI ITEM #11562111
MFR #20MP025MIA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 6 mm Bore Dia., 12.40 mm OD
MI ITEM #11562111
MFR #20MP025MIA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20MP025MIA6 20MP025MIA6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    EZ-Lock Hub
  • Bore Diameter
  • Outside Diameter
    12.40 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057001381
  • UPC_NO
    195057001381
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.75 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text