Motion
20T10/2500
Timing Belt - 2500 mm Pitch Length, 250 Teeth, Polyurethane Material
Mi Item #11562186
MFR #20T10/2500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2500 mm Pitch Length, 250 Teeth, Polyurethane Material
Mi Item #11562186
MFR #20T10/2500

Mfr description
20T10/2500 20T10/2500, TIMING BELT, POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2500 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    195057619692
  • Material
    Polyurethane
  • Number Of Teeth  
    250
  • Reinforcement Material
    Steel
  • Tooth Style
    T10mm
  • Type
    Single Sided
  • UPC_NO
    195057619692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)