Motion
20T10/3300
Timing Belt - 3300 mm Pitch Length, 330 Teeth, Polyurethane Material
MI ITEM #11562207
MFR #20T10/3300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3300 mm Pitch Length, 330 Teeth, Polyurethane Material
MI ITEM #11562207
MFR #20T10/3300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20T10/3300 20T10/3300, TIMING BELT, POLY

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    20 mm
  • Tooth Style
    T10mm
  • Pitch Length
    3300 mm
  • Manufacturer Upc Number
    195057703322
  • UPC_NO
    195057703322
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought