Motion
20T5/1030
Timing Belt - 1030 mm Pitch Length, 206 Teeth, Polyurethane Material
Mi Item #11562294
MFR #20T5/1030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1030 mm Pitch Length, 206 Teeth, Polyurethane Material
Mi Item #11562294
MFR #20T5/1030

Mfr description
20T5/1030 20T5/1030, TIMING BELT, POLYUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1030 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    195057610590
  • Material
    Polyurethane
  • Number Of Teeth  
    206
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • UPC_NO
    195057610590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)