1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
20T5/665
Timing Belt - 665 mm Pitch Length, 133 Teeth, Polyurethane Material
MI ITEM #
11562432
MFR #
20T5/665
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 20T5/665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
20T5/665
Timing Belt - 665 mm Pitch Length, 133 Teeth, Polyurethane Material
MI ITEM #
11562432
MFR #
20T5/665
Mfr description
20T5/665 20T5/665, TIMING BELT, POLYURET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
665 mm
Width
20 mm
Details
Manufacturer Upc Number
195057610163
Material
Polyurethane
Number Of
Teeth
133
Reinforcement Material
Steel
Tooth Style
T5mm
Type
Single Sided
UPC_NO
195057610163
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items