Specifications
Dimensions
- Weight0.70 lbs
- Width1.0 in
Details
- Country of OriginUnited States
- Manufacturer Product Page
- Manufacturer Upc Number195057105935
- MaterialAluminum
- Product TypesTiming Pulley
- UPC_NO195057105935
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)