Motion
20XXHR300
20XXHR300, Timing Pulley R1
MI ITEM #11562516
MFR #20XXHR300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20XXHR300, Timing Pulley R1
MI ITEM #11562516
MFR #20XXHR300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20XXHR300 20XXHR300, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    199.10 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057715653
  • UPC_NO
    195057715653
  • Tooth Style
    XXH
  • Width
    10.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought