Motion
20XXHR500
20XXHR500, Timing Pulley R2
MI ITEM #11562518
MFR #20XXHR500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20XXHR500, Timing Pulley R2
MI ITEM #11562518
MFR #20XXHR500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20XXHR500 20XXHR500, TIMING PULLEY, R2

Specifications

  • Number Of Teeth
  • Outside Diameter
    199.10 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057716131
  • UPC_NO
    195057716131
  • Tooth Style
    XXH
  • Width
    7.838 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought