Motion
21-2P03-6CA3
21-2P03-6CA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11562640
MFR #21-2P03-6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21-2P03-6CA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #11562640
MFR #21-2P03-6CA3

Mfr description
21-2P03-6CA3 21-2P03-6CA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3 mm
  • Outside Diameter
    12.90 mm
  • Width
    0.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057725577
  • Material
    Aluminum
  • Number Of Teeth  
    21
  • Tooth Style
    2P
  • UPC_NO
    195057725577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)