Motion
21-5MX15-6FS3
21-5MX15-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #11562709
MFR #21-5MX15-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21-5MX15-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #11562709
MFR #21-5MX15-6FS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    32.30 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057815797
  • Material
    Steel
  • Number Of Teeth  
    21
  • Tooth Style
    5MX
  • UPC_NO
    195057815797

Overview

Mfr description
21-5MX15-6FS3 21-5MX15-6FS3, TIMING PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought