Motion
21AT5/12-2
21AT5/12-2, Timing Pulley No Bore
Mi Item #11562794
MFR #21AT5/12-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21AT5/12-2, Timing Pulley No Bore
Mi Item #11562794
MFR #21AT5/12-2

Mfr description
21AT5/12-2 21AT5/12-2, TIMING PULLEY, NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    10 mm
  • Outside Diameter
    17.80 mm
  • Width
    1.0 in.

Details

  • Manufacturer Upc Number
    195057717565
  • Material
    Aluminum
  • Number Of Teeth  
    12
  • Tooth Style
    AT5mm
  • UPC_NO
    195057717565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)