Motion
21AT5/26-2
21AT5/26-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #11562803
MFR #21AT5/26-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21AT5/26-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #11562803
MFR #21AT5/26-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21AT5/26-2 21AT5/26-2, TIMING PULLEY, 6

Specifications

  • Number Of Teeth
  • Outside Diameter
    40.10 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057717657
  • UPC_NO
    195057717657
  • Tooth Style
    AT5mm
  • Width
    1.75 in.
  • For Belt Width
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text