Motion
21AT5/60-0
21AT5/60-0, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11562811
MFR #21AT5/60-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21AT5/60-0, Timing Pulley 8 mm Minimum Plain Bore
MI ITEM #11562811
MFR #21AT5/60-0

Mfr description
21AT5/60-0 21AT5/60-0, TIMING PULLEY, 8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    10 mm
  • Outside Diameter
    94.20 mm
  • Width
    2.0 in.

Details

  • Manufacturer Upc Number
    195057717732
  • Material
    Aluminum
  • Number Of Teeth  
    60
  • Tooth Style
    AT5mm
  • UPC_NO
    195057717732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)