Motion
21LG075
21LG075, Timing Pulley G
Mi Item #11562833
MFR #21LG075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21LG075, Timing Pulley G
Mi Item #11562833
MFR #21LG075

Mfr description
21LG075 21LG075, TIMING PULLEY, G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    62.90 mm
  • Width
    1.25 in.

Details

  • Manufacturer Upc Number
    195057626416
  • Material
    Steel
  • Number Of Teeth  
    21
  • Tooth Style
    L
  • UPC_NO
    195057626416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)