Motion
21LG100
21LG100, Timing Pulley G
MI ITEM #11562834
MFR #21LG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21LG100, Timing Pulley G
MI ITEM #11562834
MFR #21LG100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21LG100 21LG100, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Outside Diameter
    62.90 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057627536
  • UPC_NO
    195057627536
  • Tooth Style
    L
  • Width
    5.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought