Overview
Mfr description
21LT187-6FA2 21LT187-6FA2, TIMING PULLEY
Specifications
- Number Of Teeth
- MaterialAluminum
- Manufacturer Upc Number195057005280
- UPC_NO195057005280
- FinishClear Anodized
- Tooth StyleLT
- Width0.75 in.
- For Belt Width0.1875 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data