Overview
Mfr description
21LT312-6CA3 21LT312-6CA3, TIMING PULLEY
Specifications
- Number Of Teeth
- MaterialAluminum
- Manufacturer Upc Number195057619852
- UPC_NO195057619852
- FinishClear Anodized
- Tooth StyleLT
- Width0.75 in.
- For Belt Width0.3125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data