Motion
21MP037-6CA3
21MP037-6CA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11562867
MFR #21MP037-6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21MP037-6CA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #11562867
MFR #21MP037-6CA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21MP037-6CA3 21MP037-6CA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    13.10 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057000896
  • UPC_NO
    195057000896
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.75 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought