Motion
21XL037-3FA6
21XL037-3FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11562908
MFR #21XL037-3FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21XL037-3FA6, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #11562908
MFR #21XL037-3FA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21XL037-3FA6 21XL037-3FA6, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.3125 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057622616
  • UPC_NO
    195057622616
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.75 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought