Motion
21XL037-6FS3
21XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #11562912
MFR #21XL037-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #11562912
MFR #21XL037-6FS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21XL037-6FS3 21XL037-6FS3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.3125 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057623132
  • UPC_NO
    195057623132
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    1.75 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text