Motion
21XL037-SFP3
21XL037-SFP3, Timing Pulley 1/4 Inch Bore
Mi Item #11562921
MFR #21XL037-SFP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21XL037-SFP3, Timing Pulley 1/4 Inch Bore
Mi Item #11562921
MFR #21XL037-SFP3

Mfr description
21XL037-SFP3 21XL037-SFP3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.3125 in
  • Width
    6.0 in.

Details

  • Manufacturer Upc Number
    195057205628
  • Material
    Acetal
  • Number Of Teeth  
    21
  • Tooth Style
    XL
  • UPC_NO
    195057205628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)