Motion
221L075G
Timing Belt - 22.125 in Pitch Length, 59 Teeth, Neoprene Material
MI ITEM #11563002
MFR #221L075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 22.125 in Pitch Length, 59 Teeth, Neoprene Material
MI ITEM #11563002
MFR #221L075G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
221L075G 221L075G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    0.750 in
  • Tooth Style
    L
  • Pitch Length
    22.125 in
  • Manufacturer Upc Number
    195057329300
  • UPC_NO
    195057329300
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought