Motion
22-2P03-6FA2
22-2P03-6FA2, Timing Pulley 3/16 Inch Finished Bore
MI ITEM #11563026
MFR #22-2P03-6FA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-2P03-6FA2, Timing Pulley 3/16 Inch Finished Bore
MI ITEM #11563026
MFR #22-2P03-6FA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22-2P03-6FA2 22-2P03-6FA2, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    0.5313 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057725584
  • UPC_NO
    195057725584
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    0.75 in.
  • For Belt Width
    3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought