Motion
22-3M06MIA6
22-3M06MIA6, Timing Pulley 6 mm Finished Bore
Mi Item #11563056
MFR #22-3M06MIA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-3M06MIA6, Timing Pulley 6 mm Finished Bore
Mi Item #11563056
MFR #22-3M06MIA6

Mfr description
22-3M06MIA6 22-3M06MIA6, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    6 mm
  • Outside Diameter
    20.20 mm
  • Width
    1.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057720398
  • Material
    Aluminum
  • Number Of Teeth  
    22
  • Tooth Style
    HTD 3mm
  • UPC_NO
    195057720398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)