Motion
2240-14MX-68
Timing Belt - 2240 mm Pitch Length, 160 Teeth, Polyurethane Material
Mi Item #11563093
MFR #2240-14MX-68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2240 mm Pitch Length, 160 Teeth, Polyurethane Material
Mi Item #11563093
MFR #2240-14MX-68

Mfr description
2240-14MX-68 2240-14MX-68, TIMING BELT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2240 mm
  • Width
    68 mm

Details

  • Manufacturer Upc Number
    195057098695
  • Material
    Polyurethane
  • Number Of Teeth  
    160
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    195057098695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)