1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
224-14MX125-7060
0 - 224 Tooth, 39.1875 in OD
MI ITEM #
11563103
MFR #
224-14MX125-7060
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 224-14MX125-7060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
224-14MX125-7060
0 - 224 Tooth, 39.1875 in OD
MI ITEM #
11563103
MFR #
224-14MX125-7060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
224-14MX125-7060 224-14MX125-7060, TIMIN
Specifications
Number Of Teeth
224
Bore Type
Taper Lock Bushed
Bushing Series
7060
Outside Diameter
39.1875 in
For Belt Width
125 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data