1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
224-14MX20-4030
0 - 224 Tooth, 39.1875 in OD
Mi Item #
11563104
MFR #
224-14MX20-4030
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 224-14MX20-4030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
224-14MX20-4030
0 - 224 Tooth, 39.1875 in OD
Mi Item #
11563104
MFR #
224-14MX20-4030
Mfr description
224-14MX20-4030 224-14MX20-4030, TIMING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
20 mm
Outside Diameter
39.1875 in
Details
Bore Type
Taper Lock Bushed
Bushing Series
4030
Number Of
Teeth
224
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items