Motion
224-14MX37-4030
224-14MX37-4030
Mi Item #11563105
MFR #224-14MX37-4030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
224-14MX37-4030
Mi Item #11563105
MFR #224-14MX37-4030

Mfr description
224-14MX37-4030 224-14MX37-4030, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Outside Diameter
    39.1875 in

Details

  • Number Of Teeth  
    224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)