Motion
224-8MX12-2517
224-8MX12-2517
Mi Item #11563116
MFR #224-8MX12-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
224-8MX12-2517
Mi Item #11563116
MFR #224-8MX12-2517

Mfr description
224-8MX12-2517 224-8MX12-2517, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    568.80 mm

Details

  • Number Of Teeth  
    224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)