Motion
22-5P15-6FS5
22-5P15-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11563200
MFR #22-5P15-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-5P15-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #11563200
MFR #22-5P15-6FS5

Mfr description
22-5P15-6FS5 22-5P15-6FS5, TIMING PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    33.90 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057812802
  • Material
    Steel
  • Number Of Teeth  
    22
  • Tooth Style
    5P
  • UPC_NO
    195057812802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)